Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Disc Sander 178Mm-7In Dia.
Mfr # 52656
Zoro # G1155695
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.3 HP
- Pad Size 7"
- Free Speed 6,000 rpm
- Air Inlet 3/8" NPT
- Overall Length 10"
Product Information
- Brand Dynabrade
- MFR # 52656
- Zoro # G1155695
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 7" |
Overall Length | 10" |
Min Hose Size | 3/8" |
Details
Item | Right Angle Disc Sander |
HP | 1.3 HP |
Free Speed | 6,000 rpm |
Air Inlet | 3/8" NPT |
Includes | Mfr. No. 51151 Backing Pad 7" Diameter; Conductive Hose and Cuffs; Flange with Nut |
Description
Right Angle Disc Sander 178Mm-7In Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- CUSTOM LEATHERCRAFT CLC 1 pocket Leather Hammer Holder 3.9 in. L X 5.8 in. H Tan (439CS)
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (9K 98 98 32 US)
- DYNABRADE Vac Conversion Kit, 3" (54603)
- DYNABRADE Dynastraight Finishing Tool (13521)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59040)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56818)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40326)
- INGERSOLL-RAND Air Belt Sander (360-418)
- Dynabrade Air Sanders, Buffers & Polishers