Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Ind, 1.3 HP
Mfr # 53868
Zoro # G6553364
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 5/8"-11
- HP 1.3 HP
- Pad Size 7"
- Pad Face Type Thermoplastic
Product Information
- Brand Dynabrade
- MFR # 53868
- Zoro # G6553364
- UPC # 616026538689
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 7" |
Min. Hose Size | 3/8 in |
Overall Length | 10" |
Min Hose Size | 3/8" |
Tool Length | 10 in |
Tool Height | 3 5/8 in |
Maximum Wheel Diameter | 7 in |
Air Inlet Size | 3/8 in |
Minimum Wheel Diameter | 7 in |
Minimum Hose Size | 3/8 in |
Spindle Thread Size | 5/8 in - 11 |
Tool Width | 2 in |
Included Pad Sizes | 7 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 8,500 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 40 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M24 x 2 D7 4 Flt. Plug Metric Hand Tap (027812AS)
- VAUGHAN & BUSHNELL 18 Wrecking Bar (57318)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 3/8 (GL6X1500R----X0)
- CRESCENT LUFKIN 1/2" x 100' Linear Engineer's Fiberglass Tape Measure (706D)
- DYNABRADE Dynabrade 415-59025 6 in. Non-Vacuum Dynorbital-Spirit Random Orbital Sander 0.25 Hp 12 000 RPM (415-59025)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 (15003)
- DYNABRADE Nitro Series EB3 3 Extended Buffer (DYBEB3)
- DYNABRADE ELECTRIC ROTARY BUFFER (DBRB3)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58444)
- Dynabrade Air Sanders, Buffers & Polishers