Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Air Disc Sander, Ind, 0.4 HP
Mfr # 47822
Zoro # G6548096
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.4 HP
- Spindle Size 1/4"-20
- Pad Face Type Locking
- Pad Size 2"
Product Information
- Brand Dynabrade
- MFR # 47822
- Zoro # G6548096
- UPC # 616026478220
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4"-20 |
Pad Size | 2" |
Overall Length | 4.4" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 4 3/8 in |
Minimum Wheel Diameter | 2 in |
Air Inlet Size | 1/4 in |
Spindle Thread Size | 1/4 in - 20 |
Maximum Wheel Diameter | 2 in |
Tool Width | 2 in |
Minimum Hose Size | 1/4 in |
Included Pad Sizes | 2 in |
Tool Height | 3 1/2 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 20,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 25 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0612BW5)
- V-8 TOOLS Jumbo Angle Wrench Set, 1-5/16 - 2", 10pcs (9810)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- ZORO SELECT Straight Flute Drill, Size 5/64 in, Bright (470-100781)
- DYNABRADE Air Belt Sander, 0.7 HP, 1/4 to 1 In x 18 (15302)
- DYNABRADE ELECTRIC ROTARY BUFFER (DBRB3)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56859)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58411)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in (7100258879)
- Dynabrade Air Sanders, Buffers & Polishers