Shop All Adhesive Discs
Dynabrade
PSA Disc, 5", NV 220G, PK50
Mfr # 91532
Zoro # G3521983
$31.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Film
- Series Dynacut
Product Information
- Brand Dynabrade
- MFR # 91532
- Zoro # G3521983
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Film and Paper Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Film |
Series | Dynacut |
Abrasive Type | Coated |
Abrasive Grit | 220 |
Color | Orange |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Disc,5 In.,NV 220G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (60410012870)
- WEILER 6" Nylox Cup Brush .040/120SC Crimped Fill 5/8"-11 UNC Nut (14516)
- DIABLO Sanding Belt, 3" W, 21" L, 36 Grit (DCB321036S02G)
- POLYVANCE HVY DUTY ROUND BURR 1/4 SHANK (UR6122)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- DYNABRADE PSADisc, 6", NV120G, PK50 (91556)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE Disc, 6"dia., AO, 150G, Non-Vac0 (79255)
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" (66254416175)
- Dynabrade Adhesive Discs