Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Sander, 0.24 HP
Mfr # 57810
Zoro # G7570017
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.28 HP
- Pad Face Type Vinyl or Hook
- Pad Size 3-2/3"W x 7"L
- Average CFM @ 15 Second Run Time 4 cfm
Product Information
- Brand Dynabrade
- MFR # 57810
- Zoro # G7570017
- UPC # 616026578104
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-2/3"W x 7"L |
Overall Length | 7-1/4" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 7 1/4 in |
Orbit Diameter | 1/8 in |
Abrasive Pad Size | 3 2/3 in x 7 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Tool Width | 6 1/2 in |
Tool Height | 4 1/4 in |
Description
Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Rectangle, Abrasive Pad Size 3 2/3 in x 7 in, Pad Motion Orbital, Abrasive Mount Type Adhesive-Backed, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.28 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 10,000 RPM, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 1/8 in, Exhaust Location Rear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Folding Tool, 12", Steel (12F)
- GRAY TOOLS 2-1/4" Striking Face Box Wrench, 45° Offset Head (66872)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (251937)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- DYNABRADE Lightweight Dynastraight Finishing Tool (13101)
- DYNABRADE SANDER 3 ROS, NonVac, Hook Pad, 316 Orbit (DYBX31)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56863)
- DYNABRADE ELECTRIC ROTARY BUFFER (DBRB3)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59035)
- DYNABRADE Air Finishing Tool, 14-5/8 In. L, 3400 rpm (13204)
- S & H INDUSTRIES DUSTLESS KIT VDLVS1 F/MINIVIKE (VKV603)
- Dynabrade Air Sanders, Buffers & Polishers