Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Tool, 0.4 HP
Mfr # 52050
Zoro # G6435852
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.4 HP
- Pad Size 3/4" to 4"
- Average CFM @ 15 Second Run Time 5.5 cfm
- CFM @ Full Load 22 cfm
Product Information
- Brand Dynabrade
- MFR # 52050
- Zoro # G6435852
- UPC # 616026520509
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3/4" to 4" |
Min. Hose Size | 1/4 in |
Overall Length | 9-1/4" |
Min Hose Size | 1/4" |
Tool Length | 9 1/4 in |
Spindle Thread Size | 3/8 in - 24 |
Dust Collection Port Size | 1/4 in |
Arbor Hole Size | 1/2 in |
Tool Width | 6 1/2 in |
Minimum Hose Size | 1/4 in |
Maximum Drum or Wheel Diameter | 4 in |
Air Inlet Size | 1/4 in |
Tool Height | 1 5/8 in |
Minimum Drum or Wheel Diameter | 4 in |
Description
Air Finishing Sander, Product Type Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 4 in, Maximum Drum or Wheel Diameter 4 in, Horsepower 0.4 hp, Duty Heavy, Grip Type Single Grip, Speed Settings Fixed, Minimum Drum or Wheel Speed 3,200 RPM, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 3/8 in - 24, Arbor Hole Size 1/2 in, Tool Series Dyninger, Maximum Motor Speed 3,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x1/2" HSS 4 Flute Single End End Mill (DWCF339)
- TOUGHBUILT Tool Backpack (TB-66C)
- PROTO SKT 1/2DR 31/32 12PT (PO5431)
- CRAFTSMAN Sockets, 3/4" Drive 1-7/16" 12 Point SAE (CMMT47781)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48541)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58504)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13531)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- DYNABRADE Air Belt Sander, 0.7 HP, 1/4 to 1 In x 18 (15302)
- Dynabrade Air Sanders, Buffers & Polishers