Shop All Air Sanders, Buffers & Polishers
Dynabrade
Pneumatic Finishing Sander, 0.12 HP
Mfr # 57906
Zoro # G6790262
Free Shipping & Returns
$557.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.12 HP
- Pad Size 4" x 3/4"
- Pad Face Type Vinyl or Hook
- Average CFM @ 15 Second Run Time 5 cfm
Product Information
- Brand Dynabrade
- MFR # 57906
- Zoro # G6790262
- UPC # 616026579064
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 4" x 3/4" |
Min. Hose Size | 1/4 in |
Overall Length | 9" |
Min Hose Size | 1/4" |
Wheel Dia. | 1/32" |
Tool Length | 9 in |
Air Inlet Size | 1/4 in |
Abrasive Pad Size | 3/4 in x 4 in |
Minimum Hose Size | 1/4 in |
Orbit Diameter | 0 in |
Tool Height | 3 3/4 in |
Tool Width | 6 1/4 in |
Description
Air Detail Sander, Product Type Detail Sander, Abrasive Shape Raised Panel, Abrasive Pad Size 3/4 in x 4 in, Pad Motion Orbital, Abrasive Mount Type Hook and Loop, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.12 hp, Duty Heavy, Grip Type Offset, Maximum Motor Speed 13,000 RPM, Speed Settings Fixed, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 0 in, Exhaust Location Rear, Tool Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, K-40 Guide Hose W/ Af (26558)
- BOSCH Brush Set, For Use With Mfr. Model Number: 33618 (2607034904)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Black (31D014)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- DYNABRADE Dynafine Backsplash Sander (58000)
- DYNABRADE Adapter, 54021 (54021)
- DYNABRADE Lightweight Dynastraight Finishing Tool (13101)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE Mini-Dynisher Finishing Tool (13301)
- Dynabrade Air Sanders, Buffers & Polishers