Shop All Air Sanders, Buffers & Polishers
Dynabrade
Offset Rotary Buffer 3In Dia. 7 Degree
Mfr # 51402
Zoro # G1154469
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Pad Size 3"
- Free Speed 3,600 rpm
- Overall Length 8-3/4"
- Includes Mfr. No. 50126 Hook Face Pad; Mfr. No. 90027 Terry Cloth Bonnet; Mfr. No. 90028 Wool Buffing Bonnet
Product Information
- Brand Dynabrade
- MFR # 51402
- Zoro # G1154469
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Overall Length | 8-3/4" |
Min Hose Size | 3/8" |
Details
Item | 7 Degree Offset Rotary Buffer |
HP | 0.4 HP |
Free Speed | 3,600 rpm |
Includes | Mfr. No. 50126 Hook Face Pad; Mfr. No. 90027 Terry Cloth Bonnet; Mfr. No. 90028 Wool Buffing Bonnet |
Description
Offset Rotary Buffer 3In Dia. 7 Degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 21 oz. Soft Face Dead Blow Hammer. 12 7/8 in L, 1 3/4 in Face Dia, Steel, Orange (57-543)
- FOWLER X-Blox V-Block Set (524755000)
- ZORO SELECT Taper Length Drill Bit, 9/16in., Uncoated (13005625)
- L.H. DOTTIE L.H. Dottie Fish Tape Quick Leader (QL12)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.31 in (7100264239)
- Dynabrade Air Sanders, Buffers & Polishers