Shop All Air Cut-Off Tools
Dynabrade
Offset Air Cut Off Tool, 20k rpm, 36 cfm
Mfr # 52431
Zoro # G6850837
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 20,000 RPM
- Wheel Dia. 4 in
- CFM @ Full Load 36.0
- HP 0.7 hp
- Average CFM @ 15 Second Run Time 9.0
Product Information
- Brand Dynabrade
- MFR # 52431
- Zoro # G6850837
- UPC # 616026524316
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 4 in |
Overall Length | 7 3/8 in |
Spindle Dia. | 3/8 |
Air Inlet Connection Size | 1/4 in |
Arbor Hole Size | 3/8 in |
Spindle Diameter | 3/8 in |
Wheel Diameter | 4 in |
Min. Hose Size | 1/4 in |
Description
Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Heavy Duty, Horsepower 0.7 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Male, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Parallel, Reach Standard Reach, Kit Contents (1) Bare Tool, Speed Control Safety Lock Lever, Lever Type Safety Lock, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered, Air Pressure 90 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7326HT)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG413R2)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- UNIVERSAL TOOL 4" Angle Cut-Off Tool (UT8748)
- Dynabrade Air Cut-Off Tools