Shop All Air Cut-Off Tools
Dynabrade
Offset Air Cut Off Tool, 20k rpm, 28 cfm
Mfr # 52420
Zoro # G6395663
product price: $496.40
/ea
Free Shipping & Returns
$496.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 20,000 RPM
- Wheel Dia. 3 in
- CFM @ Full Load 28.0
- HP 0.5 hp
- Handle Material Composite
Product Information
- Brand Dynabrade
- MFR # 52420
- Zoro # G6395663
- UPC # 616026524200
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 3 in |
Overall Length | 6 in |
Spindle Dia. | 3/8 |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 3/8 in |
Wheel Diameter | 3 in |
Spindle Diameter | 3/8 in |
Arbor Hole Size | 3/8 in |
Description
Cut-Off Tool, Wheel Diameter 3 in, Duty Rating Heavy Duty, Horsepower 0.5 hp, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Male, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Front, Cut-Off Wheel Orientation Parallel, Reach Standard Reach, Kit Contents (1) Bare Tool, Speed Control Safety Lock Lever, Lever Type Safety Lock, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered, Air Pressure 90 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Crescent® CTK150 150 Piece Mechanics Tool Set (CTK150)
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns (BT2S)
- SUNEX 1" Dr. SAE & Metric Heavy Duty Wheel Impact Socket (5690A)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- Dynabrade Air Cut-Off Tools