Shop All Air Sanders, Buffers & Polishers
Dynabrade
Nitro 2"DiscSndr 16K RPM
Mfr # DS32
Zoro # G0946804
product price: $133.45
/ea
Free Shipping & Returns
$133.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.3 HP
- Spindle Size 1/2 in
- Pad Face Type Locking, TR Style
- Pad Size 2"
Product Information
- Brand Dynabrade
- MFR # DS32
- Zoro # G0946804
- UPC # 616026002029
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/2 in |
Pad Size | 2" |
Min. Hose Size | 1/4 in |
Overall Length | 12 in |
Min Hose Size | 3/8" |
Tool Length | 6 3/4 in |
Tool Width | 3 1/4 in |
Compatible Abrasive Size | 2 in |
Maximum Wheel Diameter | 2 in |
Tool Height | 2 3/4 in |
For Abrasive Size Range | 2 in to 2 in |
Arbor Hole Size | 1/4 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Minimum Wheel Diameter | 2 in |
Included Pad Sizes | 2 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 18,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size Not Applicable, Dust Collection Type Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41440)
- WESTWARD Box End Wrench, 1/4x5/16 in., 7-15/64 L (5MP90)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 6 Drawer, Black, 44 in W x 19 in D x 27-1/2 in H (CMST34162BK)
- MILESCRAFT 3pc. Plug Cutter Set (1/4", 1/2", 3/8") (5340)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 5 In. (58430)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- DYNABRADE Dynorbital-Spirit Mesh Abrasive System (58053)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- MIRKA Pros Sander 5" (MRP-525NV)
- Dynabrade Air Sanders, Buffers & Polishers