Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynorbital R.O.S. Versatility Kit
Mfr # 51415
Zoro # G1154259
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 3,200 rpm
- Overall Length 8"
- Application Ideal For Finesse Sanding
- Includes Mfr. No. 54034 and Mfr. No. 54035 Random Orbital Sanding Heads; Assortment of Sanding Pads For Adhesive Backed Discs, Mfr. No. 50010 Collet, Mfr. No. 50126 Backup Pad; Assortment of Abrasives and Wrenches
Product Information
- Brand Dynabrade
- MFR # 51415
- Zoro # G1154259
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 8" |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Details
Item | 7 Degree Offset Mini Dynorbital Random Orbital Sander Versatility Kit |
HP | 0.4 HP |
Free Speed | 3,200 rpm |
Application | Ideal For Finesse Sanding |
Includes | Mfr. No. 54034 and Mfr. No. 54035 Random Orbital Sanding Heads; Assortment of Sanding Pads For Adhesive Backed Discs, Mfr. No. 50010 Collet, Mfr. No. 50126 Backup Pad; Assortment of Abrasives and Wrenches |
Description
Mini-Dynorbital R.O.S. Versatility Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 1/2 in L (54TN81)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 18mm (80645)
- JET Drum Sander, 1 1/2 hp, Corded, 115 V (JWDS-1632)
- DRILL AMERICA m25x1.25 HSS Metric Hand Tap (DWTSMT25X1.25)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59008)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56830)
- HUTCHINS MANUFACTURING SANDER 6" PF 3/32" Offset Palm 6"Hk Pa (HU500H)
- Dynabrade Air Sanders, Buffers & Polishers