Shop All Air Sanders, Buffers & Polishers
Dynabrade
Mini-Dynisher Finishing Tool
Mfr # 13300
Zoro # G1155360
product price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Free Speed 3,200 rpm
- Air Inlet 1/4" NPT
- Overall Length 10"
- Application Ideal For Use with Optional Mfr. No. 94507 Dynacushion Pneumatic Wheel (3-1/4" dia. x 3"W)
Product Information
- Brand Dynabrade
- MFR # 13300
- Zoro # G1155360
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 10" |
Min Hose Size | 1/4" |
Details
Item | 7 Degree Offset Mini Dynisher Finishing Tool |
HP | 0.4 HP |
Free Speed | 3,200 rpm |
Air Inlet | 1/4" NPT |
Application | Ideal For Use with Optional Mfr. No. 94507 Dynacushion Pneumatic Wheel (3-1/4" dia. x 3"W) |
Description
Mini-Dynisher Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Flare-Nut Wrench 1/2" x 9/16" - 6 Point (J3768)
- REMCO Scraper, 9-3/4 In. L, Pink (69621)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- EAGLE TAPTEK CUTTING TOOLS 3/4 COBALT S&D DRILL 1/2 SHANK (C1090-048-I)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- DYNABRADE Air Buffer, 5 In. Pad, 3200 rpm (51430)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52410)
- DYNABRADE Dynastraight Finishing Tool (13502)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58504)
- INGERSOLL-RAND 7 Heavy Duty Air Angle Sander 0.50 Hp (313A)
- Dynabrade Air Sanders, Buffers & Polishers