Shop All Abrasive Rolls
Dynabrade
Microfinishing Roll, 2"x50ft Diamond, 60um
Mfr # 92744
Zoro # G3690659
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 60
- Backing Material Film
- Length 50 ft.
- Abrasive Type Coated
Product Information
- Brand Dynabrade
- MFR # 92744
- Zoro # G3690659
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 ft. |
Details
Description
Microfinishing Roll,2 In.x50ft Diamond,60um
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 80G (59529)
- NORTON ABRASIVES SAND BELT CLENG STCK 6""L (07660701717)
- VSM Abrasive Belt, 36 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Ceramic, Red (307836)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 80 G (08834122025)
- NORTON ABRASIVES Abrsive Roll, 2"Wx150ft.L, 50G, Alumnm Oxde (66261127732)
- CARBORUNDUM CLOTH ECONOMY ROLL 2IN X 50YDS OTHER ABRASIVE (29350)
- PFERD 3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41666)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47154)
- SUPERIOR ABRASIVES Shop Roll, CC, 2"x50 yd., Red AO, Grit 180 (A009748)
- 3M Cartridge Roll, 1in. L, 80 Grit, 1/2in. dia (7100086093)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in, 80 X-weight, 100/pk (7100122978)
- Dynabrade Abrasive Rolls