Shop All Hook & Loop Sanding Discs
Dynabrade
MicrofinDisc, 11.25"D60um, AO, NVac
Mfr # 91322
Zoro # G0810767
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11-1/4"
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grit 60 Micron
- Abrasive Type Coated
Product Information
- Brand Dynabrade
- MFR # 91322
- Zoro # G0810767
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11-1/4" |
Details
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grit | 60 Micron |
Abrasive Type | Coated |
Item | Microfin Disc,11.25"D 60um,AO,NVac |
Description
Microfin Disc,11.25 In.D 60um,AO,NVac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 150G, X-Weight, PK 10 (320753)
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P80 gr (14C108)
- 3M Sanding Sheet, 11x9 In, 150 G, AlO, PK250 (7000000357)
- JR PRODUCTS JR Products 70535 Bead Catch - 2" (70535)
- DYNABRADE HookandLoopDisc, 5", Vac, 60G, PK50 (91535)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- DYNABRADE HookandLoopDisc, 5", N/V400G, PK50 (91552)
- DYNABRADE SANDER 3" W/ASST DISCS RAPID FIRE KIT* (DB18181)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 120G (93954)
- FINISH 1ST Hook/Loop Sanding Disc, 6 In., 800 G, PK50 (11031035)
- Dynabrade Hook & Loop Sanding Discs