Shop All Hook & Loop Sanding Discs
Dynabrade
MicrofinDisc, 11.25"D100um, AO, NVac
Mfr # 91320
Zoro # G0810758
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11-1/4"
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grit 100 Micron
- Abrasive Type Coated
Product Information
- Brand Dynabrade
- MFR # 91320
- Zoro # G0810758
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 11-1/4" |
Details
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grit | 100 Micron |
Abrasive Type | Coated |
Item | Microfin Disc,11.25"D 100um,AO,NVac |
Description
Microfin Disc,11.25 In.D 100um,AO,NVac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072765601)
- PFERD 6" Crimped Wire Wheel - Medium Face - .012 SS Wire, 2" A.H. (81160)
- S.O.S. Steel Wool Soap Pad, PK180 (88320)
- FINISH 1ST Sanding Sheet, 9 x 5 1/2 In., 800 G, PK25 (11054035)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- DYNABRADE MicrofinDisc, 11.25"D60um, AO, NVac (91322)
- DYNABRADE HookandLoopDisc, 5", Vac, 220G, PK50 (91541)
- DYNABRADE 3" Non Vacuum - P220 (79820)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- DYNABRADE HookandLoopDisc, 6", Vac, 320G, PK50 (91569)
- DIABLO Sanding Disc, Hook and Loop, 5", 220G, PK15 (DCD050220H15G)
- Dynabrade Hook & Loop Sanding Discs