Shop All Quick Change Discs
Dynabrade
LockingDisc, 3"dia., Medium
Mfr # 78127
Zoro # G0797659
Sold in multiples of 3 for $9.63
$9.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Dynabrade
- MFR # 78127
- Zoro # G0797659
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Locking-Type Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | DynaPrep |
Backing Material | Scrim Cloth |
Description
Locking Disc,3 In.dia.,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775460)
- IRWIN Lenox Metal Max Die Grinder Diamond Cutoff Wheel 3"X3/8" (LEX1972918)
- UNITED ABRASIVES/SAIT Cutting WheelT14x116x58A60TPK50 (23062)
- WEILER 5" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (31355)
- DYNABRADE Sanding Star, 8" dia., 320G, AO, Abr-Mt (93251)
- DYNABRADE LockingDisc, 2"dia., 80G, Ceramic (92028)
- DYNABRADE EyeletSandStar, 2"dia., AO, 80G (93551)
- DYNABRADE TR-Lock Pad Assembly, 2" dia. (51348)
- DYNABRADE SandingStar, 4"dia., 80G, AO, Abr-Mt (93392)
- DYNABRADE Sanding Star, 8" dia., 180G, AO, Abr-Mt (93247)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TR (66623335427)
- Dynabrade Quick Change Discs