Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", Vac, 400G, PK50
Mfr # 91570
Zoro # G0590608
product price: $36.29
/pk 50, $0.73/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 400
Product Information
- Brand Dynabrade
- MFR # 91570
- Zoro # G0590608
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 400 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,6",Vac,400G |
Description
Hook and Loop Disc,6 In.,Vac,400G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 (69083149145)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194396)
- MERIT Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194057)
- OSBORN Flexible Hone, 3/4", 0007720900 (0007720900)
- DYNABRADE HookandLoopDisc, 5", N/V180G, PK50 (91549)
- DYNABRADE Disc, 11.25"dia., 80G, AO, GldH/F5Hs (91310)
- DYNABRADE HookandLoopDisc, 5", Vac, 320G, PK50 (91542)
- DYNABRADE HookandLoopDisc, 5", Vac, 60G, PK50 (91535)
- DYNABRADE 3" Backing Pad (54262)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., Crs (7000046019)
- Dynabrade Hook & Loop Sanding Discs