Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", Vac, 120G, PK50
Mfr # 91565
Zoro # G0590574
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Dynabrade
- MFR # 91565
- Zoro # G0590574
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,6",Vac,120G |
Description
Hook and Loop Disc,6 In.,Vac,120G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc Backup Pad, 6" dia., 15,000 rpm (63642506133)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- DIABLO Drywall Sanding Backing Pad, 9 (DCD090PADF01G)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 120 Grit, Coated, 1/2" W, 12" L, 120 Grit, Aluminum Oxide (49030)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 320G (93958)
- DYNABRADE HookandLoopDisc, 5", N/V100G, PK50 (91546)
- DYNABRADE HookandLoopDisc, 6", Vac, 150G, PK50 (91566)
- DYNABRADE Disc, 5"dia., AO, 120G, Non-Vac (92591)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- DYNABRADE HookandLoopDisc, 5", Vac, 150G, PK50 (91539)
- SCOTCH-BRITE Surface Conditioning Disc, 4 in., Medium (7100075575)
- Dynabrade Hook & Loop Sanding Discs