Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 6", N/V, 60G, PK50
Mfr # 91571
Zoro # G0590583
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Dynabrade
- MFR # 91571
- Zoro # G0590583
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,6",N/V,60G |
Description
Hook and Loop Disc,6 In.,N/V,60G, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 36 (A016252)
- NORTON ABRASIVES Sharp Slip File, Rd Edge, A/O, Org/Brn, Med (61463687140)
- S & H INDUSTRIES DISC BACKING PHENOLIC 5" (KE77279)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- DYNABRADE Disc, 6"dia., AO, 80G, Vacuum0 (79970)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- DYNABRADE Disc, 11-1/4"dia., AO, 36G, Non-Vac (91315)
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- DYNABRADE Disc, 8"dia., AO, 80G, Non-Vac (91446)
- CONTINENTAL ABRASIVES 10" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-10PAN120)
- Dynabrade Hook & Loop Sanding Discs