Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", Vac, 320G, PK50
Mfr # 91542
Zoro # G0590267
$31.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 320
Product Information
- Brand Dynabrade
- MFR # 91542
- Zoro # G0590267
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 320 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",Vac,320G |
Description
Hook and Loop Disc,5 In.,Vac,320G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 180 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0180-FSx50)
- WEILER 4-1/2" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58090)
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- VIRGINIA ABRASIVES CORP 4X24 100G Sand Belt (008-42494)
- DYNABRADE HookandLoopDisc, 5", N/V80G, PK50 (91545)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- DYNABRADE 3" Non Vacuum - P120 (79817)
- DYNABRADE Disc, 6"dia., AO, 80G, Vacuum0 (79970)
- DYNABRADE HookandLoopDisc, 5", N/V100G, PK50 (91546)
- DYNABRADE HookandLoopDisc, 5", N/V120G, PK50 (91547)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113107)
- Dynabrade Hook & Loop Sanding Discs