Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", Vac, 180G, PK50
Mfr # 91540
Zoro # G0590188
product price: $32.25
/pk 50, $0.65/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Multi-Hole
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 180
Product Information
- Brand Dynabrade
- MFR # 91540
- Zoro # G0590188
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Multi-Hole |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",Vac,180G |
Description
Hook and Loop Disc,5 In.,Vac,180G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #3 Brass Poly TC NPS Nozzle - 3/16" (10TC3BP)
- 3M Cartridge Roll 341D, 1inx2inx3/16 in 60 X-weight, 100/pk (7010363836)
- VSM 8" Diameter PSA Sanding Disc, Aluminum Oxide, 280G, J-Weight, PK 10 (351875)
- OSBORN Tube Brush, 1/2", 0005115100 (0005115100)
- DYNABRADE Disc, Triangular, Non-Vac, AO, 600G (93938)
- DYNABRADE HookandLoopDisc, 6", Vac, 320G, PK50 (91569)
- DYNABRADE Disc, 5"dia., 80G, Vacuum0 (79360)
- DYNABRADE Disc, 5"dia., 80G, Vacuum, PK100 (79946)
- DYNABRADE HookandLoopDisc, 5", Vac, 100G, PK50 (91537)
- DYNABRADE Disc, 8"dia., AO, 40G, Non-Vac (91444)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122645)
- Dynabrade Hook & Loop Sanding Discs