Shop All Hook & Loop Sanding Discs
Dynabrade
HookandLoopDisc, 5", N/V80G, PK50
Mfr # 91545
Zoro # G0590048
product price: $34.25
/pk 50, $0.69/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Dynabrade
- MFR # 91545
- Zoro # G0590048
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Hook and Loop Disc,5",N/V 80G |
Description
Hook and Loop Disc,5 In.,N/V 80G, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE5X6)
- LITTLE GIANT PUMP Grinder Pump, Single Phase, 12.5A, 3450 RPM (509810)
- TANIS BRUSH Micro-Mini Brush, 1/32", .003, Brass (08501)
- MIRKA Q.Silver 6" Grip 15H 800 (2C-611-800)
- DYNABRADE HookandLoopDisc, 6", Vac, 180G, PK50 (91567)
- DYNABRADE HookandLoopDisc, 5", Vac, 60G, PK50 (91535)
- DYNABRADE Disc, TearDrop, Non-Vac, AO, 320G (93958)
- DYNABRADE Disc, Teardropx80G, AO, Vac, H/F (93678)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- DYNABRADE Disc, 6"dia., AO, 80G, Vacuum0 (79970)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- Dynabrade Hook & Loop Sanding Discs