Shop All Hex Key Sets
Dynabrade
Hex Key Set, 96342
Mfr # 96342
Zoro # G3534732
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Hex
- Tip Size 1.5mm to 8mm
- Size 1.5mm to 8mm
- End Shape Standard
Product Information
- Brand Dynabrade
- MFR # 96342
- Zoro # G3534732
- UPC # 616026963429
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm to 8mm |
Size | 1.5mm to 8mm |
Details
Measurement Type | Metric |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Description
Hex Key,Set,96342
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- IRWIN SELF FEED BIT 2-1/8"" (3046011)
- HHIP 12" D1-6 3-Jaw Camlock Lathe Chuck (3900-4615)
- PROTO SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (J46136)
- MILWAUKEE TOOL Hex Key Set, 9 Pieces, Steel, Metric (48-22-2186)
- BETA 96BPINOX/B9-SET OF 9 HEX. WR. IN WALLET (000961456)
- GREY PNEUMATIC Hex Driver, 1" DriveX22Mm (GRE4922M)
- EKLIND 7 Piece Fold-Up Torx? Key Set, 25575 (25575)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33488 (33488)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- MAYHEW Twisted Hex Key Set Metric (45053)
- Dynabrade Hex Key Sets