Shop All Pneumatic Parts
Dynabrade
Governor Assembly 30,000 RPM
Mfr # 45272
Zoro # G7278083
product price: $38.21
/ea
$38.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 46000, 46001, 46002, 47800, 47801, 47802, 47820, 47821, 47822, 48203, 48315, 48316, 48317, 48327, 48341, 48345, 48520, 48521, 48522, 48530, 48531, 48532, 48540, 48541, 48542, 51814, 51854
- Fits Brand Dynabrade
- Compatible with Brand Dynabrade
- Product Type Governor Assembly
- Compatible with Manufacturer Part Number 48201, 48203, 48325, 48327, 48341, 48345, 48350, 48355, 48360, 48365
Product Information
- Brand Dynabrade
- MFR # 45272
- Zoro # G7278083
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | Governor Assembly 30,000 RPM |
For Use With Mfr. Model Number | 46000, 46001, 46002, 47800, 47801, 47802, 47820, 47821, 47822, 48203, 48315, 48316, 48317, 48327, 48341, 48345, 48520, 48521, 48522, 48530, 48531, 48532, 48540, 48541, 48542, 51814, 51854 |
Fits Brand | Dynabrade |
Compatible with Brand | Dynabrade |
Product Type | Governor Assembly |
Compatible with Manufacturer Part Number | 48201, 48203, 48325, 48327, 48341, 48345, 48350, 48355, 48360, 48365 |
Description
Governor Assembly 30,000 RPM, Series Not Applicable, Compatible with Grainger Part Number 13F663, 25H832, 25H833, 25H834, 25H838, 25H839, 25H840, 25H842, 25H844, 25H846, 25H850, 25H851, 25H852, 25H853, Product Type Governor Assembly, Compatible with Manufacturer Part Number 48201, 48203, 48325, 48327, 48341, 48345, 48350, 48355, 48360, 48365, Compatible with Series Not Applicable, Compatible with Brand Dynabrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- POWERFLITE B162 165" Outside Length, 21/32" Top Width, 1 Ribs (B162-2)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-16-AN)
- PIX Belt, AX Cogged, 1/2 x 23 in. OC (AX21)
- DYNABRADE Carbon Brush, 42733 (42733)
- DYNABRADE Silencer (52167)
- DYNABRADE Screw, 96080 (96080)
- DYNABRADE Adapter, Male Thread (55064)
- DYNABRADE Drive Belt (95350)
- DYNABRADE Spring, 7145 (07145)
- DYNABRADE Dynalocke, Sanding Head Assembly, 61320 (61320)
- Dynabrade Pneumatic Parts