Shop All Quick Change Discs
Dynabrade
EyeletSandStar, .75"dia., AO, 120G
Mfr # 93580
Zoro # G0813576
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3/4"
- Attaching System Eyelet Mount
- Grit 120
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Dynabrade
- MFR # 93580
- Zoro # G0813576
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3/4" |
Details
Item | Sanding Star |
Attaching System | Eyelet Mount |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Eyelet Sand Star,.75 In.dia.,AO,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 6" Aluminum Oxide Cloth PSA Disc, 80 Grit (30454T)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (9A-241-400)
- DYNABRADE LockingDisc, 3"dia., Coarse (78128)
- DYNABRADE Sanding Star, 4" dia., 180G, AO, Spindle-Mt (93169)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- DYNABRADE Sanding Star, 8" dia., 80G, AO, Abr-Mt (93243)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 220, TR (66261091460)
- Dynabrade Quick Change Discs