Shop All Air Cut-Off Tools
Dynabrade
Extended Type 1 Cut-Off Tool 4In Dia.
Mfr # 54746
Zoro # G1152201
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Overall Length 11 1/2 in
- Features Adjustable Wheel Guard Provides Maximum Operator Protection
- Power Source Air Powered
- Exhaust Location Rear
Product Information
- Brand Dynabrade
- MFR # 54746
- Zoro # G1152201
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 11 1/2 in |
Wheel Diameter | 4 in |
Min. Hose Size | 3/8 in |
Spindle Diameter | 3/8 in |
Arbor Hole Size | 3/8 in |
Details
Item | Extended Type 1 Cut-Off Tool 4In Dia. |
Air Inlet | 1/4 in NPT |
Features | Adjustable Wheel Guard Provides Maximum Operator Protection |
Power Source | Air Powered |
Exhaust Location | Rear |
Tool Weight | 4.4 lb |
Horsepower | 0.7 hp |
Max. Speed | 13,500 RPM |
Description
Extended Type 1 Cut-Off Tool 4In Dia., Wheel Diameter 4 in, Horsepower 0.7 hp, Max. Speed 13,500 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 12 pt Deep Depth, Black Oxide (J7334)
- BON TOOL Bon 82-576 30" Blue Mule Placer Head Only (82-576)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 3/4-10", 3" dia. (WTRT-033)
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- DYNABRADE Vacuum Cut-Off Wheel Tool 4-1/2In (52436)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 40 cfm (52580)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- CAMPBELL HAUSFELD Air Cut-Off Tool, STD Duty (AT200000)
- Dynabrade Air Cut-Off Tools