Shop All Air Cut-Off Tools
Dynabrade
Extended Type 1 Cut-Off Tool 4In Dia.
Mfr # 54736
Zoro # G0606971
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Industrial
- Free Speed 13,500 RPM
- Wheel Dia. 4 in
- CFM @ Full Load 40.0
- HP 0.7 hp
Product Information
- Brand Dynabrade
- MFR # 54736
- Zoro # G0606971
- UPC # 616026547360
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 4 in |
Spindle Dia. | 3/8 in |
Overall Length | 11 3/8 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 4 in |
Spindle Diameter | 3/8 in |
Arbor Hole Size | 3/8 in |
Description
Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Heavy Duty, Horsepower 0.7 hp, Max. Speed 13,500 RPM, Air Inlet 1/4 in NPT Male, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Parallel, Reach Extended Reach, Kit Contents (1) Bare Tool, Speed Control None, Lever Type Safety Lock, Maximum Wheel Thickness 1/4 in, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3PC Wheel Socket Set (CMMT98282)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- KO-KEN Attack Drive 1/2 Sq. Drive (AG112F)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/2 (C18458)
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 40 cfm (52580)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- DYNABRADE Vacuum Cut-Off Wheel Tool 5In (52438)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- STEELMAN 3'' Air Cut-Off Tool with Metal Guard, Polished Chrome (61224)
- Dynabrade Air Cut-Off Tools