Shop All Air Cut-Off Tools
Dynabrade
Ext. Cut-Off Wheel Tool 4In Dia. 6In
Mfr # 52579
Zoro # G1153367
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lever Type Safety Lock
- Air Inlet 3/8 in NPT
- Speed Control Safety Lock Lever
- Overall Length 14 7/8 in
- Features Cut-off Wheel Tool, For Efficient Cutting of Sheet Metal, Frame Rails, Clamps, Bolts
Product Information
- Brand Dynabrade
- MFR # 52579
- Zoro # G1153367
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 14 7/8 in |
Min. Hose Size | 3/8 in |
Spindle Diameter | 3/8 in |
Wheel Diameter | 4 in |
Details
Item | Ext. Cut-Off Wheel Tool 4In Dia. 6In |
Lever Type | Safety Lock |
Air Inlet | 3/8 in NPT |
Speed Control | Safety Lock Lever |
Features | Cut-off Wheel Tool, For Efficient Cutting of Sheet Metal, Frame Rails, Clamps, Bolts |
Exhaust Location | Front |
Power Source | Air Powered |
Horsepower | 1 hp |
Tool Weight | 4.4 lb |
Max. Speed | 15,000 RPM |
Description
Ext. Cut-Off Wheel Tool 4In Dia. 6In, Wheel Diameter 4 in, Horsepower 1 hp, Max. Speed 15,000 RPM, Air Inlet 3/8 in NPT, Exhaust Location Front, Speed Control Safety Lock Lever, Lever Type Safety Lock, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS COLLET 14IN 14 (77400)
- DRILL AMERICA #18 HSS Straight Shank Straight Flute Chucking Reamer (DWRR18)
- RIDGID Vac, Vt2534 Car Cleaning Kit (32698)
- CRESCENT WRENCH COMBO 10PC MM (CCWS3)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 40 cfm (52580)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DYNABRADE 7" Rebel Series Diamond Cutoff Grinder (53291)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- Dynabrade Air Cut-Off Tools