Shop All Air Cut-Off Tools
Dynabrade
Ext. Cut-Off Wheel Tool 3In Dia. 6In
Mfr # 52578
Zoro # G1153376
product price: $757.35
/ea
Free Shipping & Returns
$757.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lever Type Safety Lock
- Air Inlet 3/8 in NPT
- Overall Length 14 7/8 in
- Speed Control Safety Lock Lever
- Features Cut-off Wheel Tool, For Efficient Cutting of Sheet Metal, Frame Rails, Clamps, Bolts
Product Information
- Brand Dynabrade
- MFR # 52578
- Zoro # G1153376
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 14 7/8 in |
Min. Hose Size | 3/8 in |
Wheel Diameter | 3 in |
Spindle Diameter | 3/8 in |
Details
Item | Ext. Cut-Off Wheel Tool 3In Dia. 6In |
Lever Type | Safety Lock |
Air Inlet | 3/8 in NPT |
Speed Control | Safety Lock Lever |
Features | Cut-off Wheel Tool, For Efficient Cutting of Sheet Metal, Frame Rails, Clamps, Bolts |
Horsepower | 1 hp |
Max. Speed | 20,000 RPM |
Tool Weight | 4.2 lb |
Exhaust Location | Front |
Power Source | Air Powered |
Description
Ext. Cut-Off Wheel Tool 3In Dia. 6In, Wheel Diameter 3 in, Horsepower 1 hp, Max. Speed 20,000 RPM, Air Inlet 3/8 in NPT, Exhaust Location Front, Speed Control Safety Lock Lever, Lever Type Safety Lock, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7501)
- IRWIN Hex Die, High Carbon Steel, RH, 7/8-14 (8463)
- ZORO SELECT 1/4" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102500A)
- ULLMAN DEVICES Megamag Extra Long Magnetic Pick Up Tool (GM-2L)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 40 cfm (52580)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- AIRCAT 1hp 4 Cut Off Tool (ACA6560)
- Dynabrade Air Cut-Off Tools