Shop All Air Cut-Off Tools
Dynabrade
Ext. Cut-Off Wheel Tool 3In Dia. 6In
Mfr # 52577
Zoro # G1153385
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Overall Length 14 7/8 in
- Lever Type Safety Lock
- Speed Control Safety Lock Lever
- Features Cut-off Wheel Tool, For Efficient Cutting of Sheet Metal, Frame Rails, Clamps, Bolts
Product Information
- Brand Dynabrade
- MFR # 52577
- Zoro # G1153385
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 14 7/8 in |
Wheel Diameter | 3 in |
Spindle Diameter | 3/8 in |
Min. Hose Size | 3/8 in |
Details
Item | Ext. Cut-Off Wheel Tool 3In Dia. 6In |
Air Inlet | 3/8 in NPT |
Lever Type | Safety Lock |
Speed Control | Safety Lock Lever |
Features | Cut-off Wheel Tool, For Efficient Cutting of Sheet Metal, Frame Rails, Clamps, Bolts |
Power Source | Air Powered |
Tool Weight | 4.1 lb |
Max. Speed | 18,000 RPM |
Horsepower | 1 hp |
Exhaust Location | Front |
Description
Ext. Cut-Off Wheel Tool 3In Dia. 6In, Wheel Diameter 3 in, Horsepower 1 hp, Max. Speed 18,000 RPM, Air Inlet 3/8 in NPT, Exhaust Location Front, Speed Control Safety Lock Lever, Lever Type Safety Lock, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- VEGA Magnetic Nut Setter Set, 5 pieces (165MNCS5)
- MILWAUKEE TOOL SHOCKWAVE ½” Insert Nutdriver Set (3 Pk) (49-66-4517)
- PELICAN Olive Drab Green Protective Case, 10.62"L x 9.68"W x 4.87"D (1200NF)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- DYNABRADE Extended Type 1 Cut-Off Tool 3In (54732)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE 7" Rebel Series Diamond Cutoff Grinder (53291)
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- POWERMATE VX Utility Air Cut-Off Tool, 3in. (024-0089CT)
- Dynabrade Air Cut-Off Tools