Shop All Air Cut-Off Tools
Dynabrade
Ext. Cut-Off Wheel Tool 3In Dia. 6In
Mfr # 52576
Zoro # G1153391
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Control Safety Lock Lever
- Air Inlet 3/8 in NPT
- Lever Type Safety Lock
- Overall Length 14 7/8 in
- Features Cut-off Wheel Tool, For Efficient Cutting of Sheet Metal, Frame Rails, Clamps, Bolts
Product Information
- Brand Dynabrade
- MFR # 52576
- Zoro # G1153391
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 14 7/8 in |
Wheel Diameter | 4 in |
Min. Hose Size | 3/8 in |
Spindle Diameter | 3/8 in |
Details
Item | Ext. Cut-Off Wheel Tool 3In Dia. 6In |
Speed Control | Safety Lock Lever |
Air Inlet | 3/8 in NPT |
Lever Type | Safety Lock |
Features | Cut-off Wheel Tool, For Efficient Cutting of Sheet Metal, Frame Rails, Clamps, Bolts |
Power Source | Air Powered |
Exhaust Location | Front |
Horsepower | 1 hp |
Tool Weight | 4.2 lb |
Max. Speed | 15,000 RPM |
Description
Ext. Cut-Off Wheel Tool 3In Dia. 6In, Wheel Diameter 4 in, Horsepower 1 hp, Max. Speed 15,000 RPM, Air Inlet 3/8 in NPT, Exhaust Location Front, Speed Control Safety Lock Lever, Lever Type Safety Lock, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 16" (KTI-71616)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2986201)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 40 cfm (52580)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE Vacuum Cut-Off Wheel Tool 5In (52438)
- AIRCAT 4 Composite Inside Cut Off Tool (ACA6275-A)
- Dynabrade Air Cut-Off Tools