Shop All Tool Post Grinders
Dynabrade
Electric Belt Grinder, 460 V, 2 x 48 In
Mfr # 65753
Zoro # G7104754
product price: $9,686.99
/ea
Free Shipping & Returns
$9,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Size 2 in x 48 in
- Voltage 460 V
- Phase 3
- HP 3 hp
- Corded/Cordless Corded
Product Information
- Brand Dynabrade
- MFR # 65753
- Zoro # G7104754
- UPC # 616026657533
- Country of Origin United States
- Category Tool Post Grinders
Dimensions
Belt Size | 2 in x 48 in |
Height | 18 in |
Length | 19 in |
Details
Item | Tool Post Grinder |
Voltage | 460 V |
Phase | 3 |
HP | 3 hp |
Corded/Cordless | Corded |
Air Pressure | 90 psig |
Hz | 50/60 |
Corded/Banded | Corded |
Belt SFPM | 2500 to 10,500 |
Description
Tool Post Grinder, Belt Size 2 in x 48 in, Voltage 460 V, Phase 3, HP 3 hp, Hz 50/60, Length 19 in, Height 18 in, Air Pressure 90 psig, Belt SFPM 2500 to 10,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 11/64" 135 Deg. Jobber Length Drill Bit (01A511)
- GEDORE Open Ended Striking Wrench, 55mm (133 55)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- PROTO 3/4 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5534)
- DYNABRADE Electric Belt Grinder, 230 V, 2 x 48 In (65752)
- DYNABRADE Air Tool Post Grinder, 66402 (66402)
- DYNABRADE Tool Post Grndr, 17 x 16 x 13.5 In, 230 V (65014)
- DUMORE Dumore Tool Post Grinder, Series 57, 1HP (8588)
- Dynabrade Grinders & Accessories