Shop All Tool Post Grinders
Dynabrade
Electric Belt Grinder, 115 V, 4 In
Mfr # 64000
Zoro # G9873753
product price: $17,935.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$17,935.00
Free 30-Day Returns
Key Features
- Belt Size 4 in
- Voltage 115 V
- Phase 1
- HP 0.5 hp
- Corded/Cordless Corded
Product Information
- Brand Dynabrade
- MFR # 64000
- Zoro # G9873753
- UPC # 616026640009
- Country of Origin United States
- Category Tool Post Grinders
Dimensions
Belt Size | 4 in |
Contact Wheel Width | 1 in to 4 in |
Length | 32 in |
Height | 18 in |
Details
Item | Tool Post Grinder |
Voltage | 115 V |
Phase | 1 |
HP | 0.5 hp |
Corded/Cordless | Corded |
Sound Level | 73 db(A) |
Hz | 60 |
Feed Speed | 1-1/2 in to 1/16 in/min |
Corded/Banded | Corded |
Description
Tool Post Grinder, Belt Size 4 in, Voltage 115 V, Phase 1, HP 0.5 hp, Hz 60, Length 32 in, Height 18 in, Sound Level 73 db(A), Contact Wheel Width 1 in to 4 in, Feed Speed 1-1/2 in to 1/16 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- K-TOOL INTERNATIONAL Torx Socket Set, 12 pcs. (KTI-22801)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- RED DEVIL 1-1/4 IN. FLEX SPACKLING KNIFE (4202)
- DYNABRADE Air Tool Post Grinder, 66402 (66402)
- DYNABRADE Electric Belt Grinder, 230 V, 2 x 48 In (65752)
- DYNABRADE Tool Post Grndr, 17 x 16 x 13.5 In, 230 V (65014)
- DUMORE Dumore Tool Post Grinder, Series 57, 1HP (8588)
- Dynabrade Grinders & Accessories