Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit R.O. Sander 6In
Mfr # 59043
Zoro # G1150865
product price: $215.90
/ea
Free Shipping & Returns
$215.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.25 HP
- Pad Size 6"
- Required Pressure 90 psi
- Free Speed 12,000 rpm
Product Information
- Brand Dynabrade
- MFR # 59043
- Zoro # G1150865
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Overall Length | 9" |
Wheel Dia. | 3/32" |
Min Hose Size | 1/4" |
Tool Length | 9 in |
Minimum Hose Size | 1/4 in |
Tool Length Grouping | 8 to 9-7/8 in |
Tool Height | 3 1/2 in |
Orbit Diameter | 3/32 in |
Air Inlet Size | 1/4 in |
Maximum Disc Diameter | 6 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Throttle Type Lever, Tool Series Dynorbital Spirit, Sound Level 77 dBA, Tool Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENPORT Pouch, Heavy Duty Green Canvas Single Pocket Pouch, Green (AG4024)
- PROTO Insulated Phillips Screwdriver #1 Round (J90001-VDE)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 59/64 (55459)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- DYNABRADE Air Belt Sander, 0.7 HP, 1/4 to 1 In x 18 (15302)
- DYNABRADE Pneumatic Finishing Tool, 0.4 HP (52050)
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- DYNABRADE Air Motor, for Abrasive Belts Tool (04115)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- DYNABRADE SANDER ORBITAL 5" (DB59020)
- Dynabrade Air Sanders, Buffers & Polishers