Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit R.O. Sander 3-1/2In
Mfr # 59000
Zoro # G1150941
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.25 HP
- Pad Size 3-1/2"
- Required Pressure 90 psi
- Free Speed 12,000 rpm
Product Information
- Brand Dynabrade
- MFR # 59000
- Zoro # G1150941
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-1/2" |
Overall Length | 6" |
Wheel Dia. | 3/8" |
Min Hose Size | 1/4" |
Tool Length | 6 in |
Air Inlet Size | 1/4 in |
Orbit Diameter | 3/8 in |
Minimum Hose Size | 1/4 in |
Maximum Disc Diameter | 3 1/2 in |
Tool Height | 3 1/2 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Throttle Type Lever, Tool Series Dynorbital Spirit, Sound Level 71 dBA, Tool Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, Wood, 18 In (05018)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- DRILL AMERICA m35x1.5 HSS Metric Hand Tap (DWTSMT35X1.5)
- AMPG Flat Dial Indicator Point, 3/8" 4-48 SS (Z9312SS)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58400)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52412)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (49400)
- ASTRO PNEUMATIC Air Denibbing Sander (AST-332)
- Dynabrade Air Sanders, Buffers & Polishers