Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In.
Mfr # 59039
Zoro # G7126122
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.25 HP
- Pad Size - Air Sanders 5 in
- Spindle Size 5/16"-24
- Pad Face Type Vinyl or Hook
Product Information
- Brand Dynabrade
- MFR # 59039
- Zoro # G7126122
- UPC # 616026590397
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 5 in |
Spindle Size | 5/16"-24 |
Pad Size | 5" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 1/4 in |
Overall Length | 7-1/4" |
Wheel Dia. | 3/32" |
Min Hose Size | 1/4" |
Tool Length | 7 1/4 in |
Orbit Diameter | 3/32 in |
Maximum Disc Diameter | 5 in |
Tool Height | 3 1/2 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 7 1/4 in, Tool Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF (1200600900)
- REGAL CUTTING TOOLS #6-40 H2 2 Flt. Plug Spiral Point Tap (008175AS)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (532357)
- DYNABRADE Right Angle Disc Sander 3In (50211)
- DYNABRADE Extended Right Angle Disc Sander 4In Dia (54409)
- DYNABRADE Air Buffer, 3 In. Pad, 5000 rpm (51401)
- DYNABRADE Dynorbital Supreme R.O. Sander 3-1/2In (56844)
- DYNABRADE Air Buffer, 5 In. Pad, 3200 rpm (51430)
- DYNABRADE Stockade Reciprocating Saw (12205)
- DYNABRADE Right Angle Disc Sander 4In-102Mm Dia. (54427)
- Dynabrade Air Sanders, Buffers & Polishers