Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In.
Mfr # 59005
Zoro # G7585785
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.25 HP
- Pad Size - Air Sanders 5 in
- Pad Face Type PSA
Product Information
- Brand Dynabrade
- MFR # 59005
- Zoro # G7585785
- UPC # 616026590052
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 6-1/2" |
Wheel Dia. | 3/8" |
Min Hose Size | 1/4" |
Tool Length | 6 1/2 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/8 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Tool Height | 3 1/2 in |
Tool Width | 6 1/2 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 6 1/2 in, Tool Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Boning Knife Curved, 10" L (31619)
- PROTO Nut Driver, Metric, Hex Size 10.0mm (J9210M)
- STANLEY ENGINEERED FASTENING Mandrel, M6x1, Steel, Metric, For 2NJP4 (8757-6)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-5-5PK)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- DYNABRADE SANDER 6" DIA DYNORBITAL-SPIRIT VACUUM (DB58053)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56815)
- DYNABRADE $SANDER NON-VAC 6" RANDOM ORBIT 3/8" (DB59010)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51)
- Dynabrade Air Sanders, Buffers & Polishers