Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynastraight Finishing Tool
Mfr # 13521
Zoro # G1154785
product price: $918.00
/ea
Free Shipping & Returns
$918.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Free Speed 1,800 rpm
- Air Inlet 3/8" NPT
- Overall Length 14-1/2"
- Application Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites
Product Information
- Brand Dynabrade
- MFR # 13521
- Zoro # G1154785
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 14-1/2" |
Min Hose Size | 5/8" |
Details
Item | Dynastraight Finishing Tool |
HP | 0.7 HP |
Free Speed | 1,800 rpm |
Air Inlet | 3/8" NPT |
Application | Air Powered Abrasive Finishing Tool For Graining, Cleaning and Polishing on Stainless Steel, Aluminum, Carbon Steel and Composites |
Includes | Mfr. No. 13015 Threaded Arbor (5/8"-11) |
Description
Dynastraight Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 1" (25mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0100)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- TOOLPRO 2 Phillips Bit Tips in Interlocking Storage Box 50Pack, 50PK (TP60630)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57407)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- DYNABRADE Vacuum Disc Pad, 127mm dia. (50631)
- DYNABRADE Dynascaler Surface Preparation Tool (30336)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62V)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56859)
- Dynabrade Air Sanders, Buffers & Polishers