Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynaline Sander 2-3/4In X 8In
Mfr # 57401
Zoro # G0604381
product price: $774.35
/ea
Free Shipping & Returns
$774.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.3 HP
- Pad Size 2-3/4"W x 8"L
- Overall Length 7"
- Includes Mfr. No. 57455 2-3/4"W x 8"L Vinyl Face, Vacuum Sanding Pad
- Min Hose Size 3/8"
Product Information
- Brand Dynabrade
- MFR # 57401
- Zoro # G0604381
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4"W x 8"L |
Overall Length | 7" |
Min Hose Size | 3/8" |
Details
Item | Dynaline Sander |
HP | 0.3 HP |
Includes | Mfr. No. 57455 2-3/4"W x 8"L Vinyl Face, Vacuum Sanding Pad |
Description
Dynaline Sander 2-3/4In X 8In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench Set, Combination (80049)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58400)
- MORSE Straight Flute Hand Tap, Series 2046, Imperial, GroundUNC, 1213, Bottoming Chamfer, 4 Flutes, HS (32640)
- MOODY TOOL Slot/Cross Point Set, w/Fixed ESD, 6 Pc (57-0357)
- DYNABRADE Nitro RO Buff/Polish (ROB1)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56815)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- DYNABRADE Air Belt Sander, General, 0.7 HP, 1/4-1 In. (11475)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57804)
- Dynabrade Air Sanders, Buffers & Polishers