Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynafine Detail Sander, Central Vacuum
Mfr # 58017
Zoro # G1155841
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.12 HP
- Free Speed 15,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 11-3/8"
- Application For Getting into Restricted Areas such as Corners and Door Jambs
Product Information
- Brand Dynabrade
- MFR # 58017
- Zoro # G1155841
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 11-3/8" |
Min Hose Size | 1/4" |
Details
Item | Dynafine Detail Sander |
HP | 0.12 HP |
Free Speed | 15,000 rpm |
Air Inlet | 1/4" NPT |
Application | For Getting into Restricted Areas such as Corners and Door Jambs |
Includes | Mfr. No. 94407 Flow Control Dynaswivel |
Description
Dynafine Detail Sander, Central Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER HAND TOOLS Warner Hand Tools 114 Razor Scraper Holder with 2 Blades (48661001141)
- NOVA Lathe Stand Extension For 47050 Stand (47051)
- ZORO SELECT South Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E734)
- MILWAUKEE TOOL Circular Saw, Cordless, Metal, 3900 RPM (2782-20, 48-11-1850)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- DYNABRADE Finishing Tool, 1HP, 2800RPM (13450)
- DYNABRADE Adapter, 54021 (54021)
- DYNABRADE Dyninger Finishing Tool Versatility Kit (52062)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58443)
- Dynabrade Air Sanders, Buffers & Polishers