Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynafine Backsplash Sander Vers. Kit
Mfr # 58010
Zoro # G0604409
product price: $728.45
/ea
Free Shipping & Returns
$728.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.12 HP
- Free Speed 13,000 rpm
- Overall Length 9"
- Application Furniture, Shutters, Moldings, Door Jambs, Metal Parts
- Includes Mfr. No. 94407 Flow Control Dynaswivel; Triangular and Tear Drop Hook Face Pads
Product Information
- Brand Dynabrade
- MFR # 58010
- Zoro # G0604409
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Overall Length | 9" |
Wheel Dia. | 1/32" |
Min Hose Size | 1/4" |
Details
Item | Dynafine Detail Sander |
HP | 0.12 HP |
Free Speed | 13,000 rpm |
Application | Furniture, Shutters, Moldings, Door Jambs, Metal Parts |
Includes | Mfr. No. 94407 Flow Control Dynaswivel; Triangular and Tear Drop Hook Face Pads |
Description
Dynafine Backsplash Sander Vers. Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99903-09)
- PROTO 1 1/2 in Drive Impact Socket 2 9/16 in Size, Standard Socket, black oxide (J15041)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short (WH-3/32)
- WESTWARD Nut Driver, Metric, Solid Round, 10.0mm (401L32)
- DYNABRADE NitroZip Erasr Whl Kit (NZ1K)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56880)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- DYNABRADE Air Belt Sander, Light, 0.4 HP, 1/2 x 18 In (40352)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13520)
- DYNABRADE Air Dual-Action Sander, 0.45HP, 6 In. (58435)
- Dynabrade Air Sanders, Buffers & Polishers