Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynafile Iii Abrasive Belt Tool
Mfr # 15400
Zoro # G1154706
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Required Pressure 90 psi
- Air Inlet 1/4 in NPT
- Includes Contact Arm
- Standards CE
Product Information
- Brand Dynabrade
- MFR # 15400
- Zoro # G1154706
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Tool Length | 14 1/4 in |
Belt Length | 18 in |
Belt Width | 3/4 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 3/8 in |
Tool Width | 6 1/2 in |
Tool Height | 4 7/8 in |
Description
Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 3/4 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 180 Degrees , Speed Settings Fixed, Belt Speed 4,550 SFPM, Grip Type Offset, Horsepower 0.7 hp, Duty Heavy, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile II, Sound Level 87 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-7/16in Size (1EYF5)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes (387623)
- KO-KEN Adaptor 3/8 Square 55mm 1/4 Hex Drive (BD023E-3/8)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- DYNABRADE SANDER 8" DYNORBITAL (DB58410)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58040)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58509)
- 3M AirOrbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264068)
- Dynabrade Air Sanders, Buffers & Polishers