Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynabug Orbital Sander 3-2/3In X 7In
Mfr # 57801
Zoro # G1155616
product price: $534.65
/ea
Free Shipping & Returns
$534.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.24 HP
- Pad Size 3-2/3"W x 7"L
- Free Speed 8,000 rpm
- Includes Mfr. No. 57850 Vinyl Face Sanding Pad for PSA Abrasives
- Application Sanding Restricted Areas and Vertical Sides
Product Information
- Brand Dynabrade
- MFR # 57801
- Zoro # G1155616
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-2/3"W x 7"L |
Wheel Dia. | 3/16" |
Details
Item | Dynabug Orbital Sander |
HP | 0.24 HP |
Free Speed | 8,000 rpm |
Includes | Mfr. No. 57850 Vinyl Face Sanding Pad for PSA Abrasives |
Application | Sanding Restricted Areas and Vertical Sides |
Description
Dynabug Orbital Sander 3-2/3In X 7In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Bench Sand Rammer, 11-1/32 in. L (CP0200B18-2F)
- DANTONA Power Tool Battery, TOOL-475LI-40 (TOOL-475LI-40)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4140)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 3" (3506SD)
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- DYNABRADE Stockade Reciprocating Saw (12205)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- DYNABRADE Pneumatic Finishing Sander, 0.3 HP (57400)
- DYNABRADE Air Belt Sander, 0.7 HP, 1 In. x 18 In. (14200)
- 3M Air Orbital Sander, 1.9 lb, 0.28hp, 0.09 in (7100259232)
- Dynabrade Air Sanders, Buffers & Polishers