Shop All Air Sanders, Buffers & Polishers
Dynabrade
Dynabug Ii Orbital Sander 3-1/4In X 5In
Mfr # 58504
Zoro # G1150978
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.15 HP
- Pad Size 3-1/4"W x 5"L
- Free Speed 10,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 8-3/4"
Product Information
- Brand Dynabrade
- MFR # 58504
- Zoro # G1150978
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3-1/4"W x 5"L |
Overall Length | 8-3/4" |
Wheel Dia. | 3/32" |
Min Hose Size | 1/4" |
Details
Item | L Dynabug II Orbital Sander |
HP | 0.15 HP |
Free Speed | 10,000 rpm |
Air Inlet | 1/4" NPT |
Application | Perfect For Vertical Applications |
Includes | Mfr. No. 56319 Vacuum Sanding Pad 80mm Wide x 130mm Long |
Description
Dynabug Ii Orbital Sander 3-1/4In X 5In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- KLEIN TOOLS Tool Belt, Tool Belt, Blue, Polypropylene (5204)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54419/16XL)
- COSCO Band/Strap Knife, Black, Replaceable, General Purpose (091482)
- DYNABRADE Two-Hand Gear-Driven Sander 6In (58442)
- DYNABRADE SANDER WET 6" RANDOM ORBITAL (DB57575)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58436)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- ASTRO PNEUMATIC Air Denibbing Sander (AST-332)
- Dynabrade Air Sanders, Buffers & Polishers