Shop All Back Up Pads
Dynabrade
Dynabug II, Disc Pad, 76 mm X 108 mm
Mfr # 56316
Zoro # G3525772
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynabrade
- MFR # 56316
- Zoro # G3525772
- UPC # 616026563162
- Country of Origin United States
- Category Back Up Pads
Details
Item | Dynabug II,Disc Pad,76 mm X 108 mm |
Description
Dynabug II,Disc Pad,76 mm X 108 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 1/4" HP .014 Carbon Knot Wire End Brush (DW49004)
- STANDARD ABRASIVES Convolute Wheel, 8 Dia. x 2W x 3in. Arbor (852433)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 40 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-HSx40)
- BIG HORN 10 pcs Tungsten Steel Solid Carbide Burrs (Rotary Files) Diamond Burrs Set (19263)
- DYNABRADE L Platen Pad, 1/2"Wx7" L, 5pcs. (11027)
- DYNABRADE Non-Vacuum, Disc Pad, Short Nap, 6" (56177)
- DYNABRADE Disc Sander Backing Pad, 4-1/2" (50288)
- DYNABRADE Disc Pad, 3-3/4" X2-3/8" (57954)
- DYNABRADE Non-Vacuum Disc Pad, 3-1/2" (54314)
- DYNABRADE Non-Vacuum, Dsc Pad, 6" (57543)
- SUPERIOR PADS AND ABRASIVES 7-Inch Hook & Loop Back-Up Pad with 5/8"-11 UNC Female Mount Hole & Center Hole Alignment Guide (RSP35)
- Dynabrade Back Up Pads