Shop All Dust Collector Accessories
Dynabrade
Dust Bag, 50694
Mfr # 50694
Zoro # G3668067
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Overall Width 3 in
- Vacuum Hose Diameter 1 in
- Filtration Level 1 Micron
- Conversion Type Self Generated Vacuum
Product Information
- Brand Dynabrade
- MFR # 50694
- Zoro # G3668067
- Country of Origin United States
- Category Dust Collector Accessories
Dimensions
Overall Length | 11 in |
Overall Width | 3 in |
Vacuum Hose Diameter | 1 in |
Details
Item | Dust Bag |
Filtration Level | 1 Micron |
Conversion Type | Self Generated Vacuum |
Compatible Manufacturer Model Number | 54284 |
Product Type | Dust Bag |
Bag Closure | Zipper |
Description
Dust Bag, Product Type Dust Bag, Vacuum Hose Diameter 1 in, Vacuum Hose Length Not Applicable, Compatible Manufacturer Model Number 54284, Filtration Level 1 Micron, Conversion Type Self Generated Vacuum, Overall Length 11 in, Overall Width 3 in, Bag Closure Zipper, Air Line Diameter Not Applicable, Air Line Length Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Pack Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 3 TPI, 0.022" Thick, High Carbon steel, CarcassKutter Series (94370-133W)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-U (45791)
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR13120)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- DYNABRADE Dust Collection System, 50617 (50617)
- DYNABRADE Industrial Quality Wet Polisher (51520)
- OASIS MACHINERY 20" Dia 30 Micron Dust Filter Bag (11766) 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB102)
- WILTON Canister Filter Kit for DC-650 1-Micron (DC-650C)
- BOSCH Air Filters, HEPA, 10-13/16 In, PK2 (VAC019)
- MILWAUKEE TOOL Dust Box Assembly for M18 FUEL HAMMERVAC Dust Extractors (49-90-2344)
- DEWALT Paper Bag (5 Pack) for DEWALT Dust Extractors (DWV9401)
- Dynabrade Dust Collector Accessories