Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, TearDrop, Non-Vac, AO, 120G
Mfr # 93954
Zoro # G0815588
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 120
- Abrasive Type Coated, Teardrop Sheet
Product Information
- Brand Dynabrade
- MFR # 93954
- Zoro # G0815588
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Coated, Teardrop Sheet |
Item | Disc,Tear Drop,Non-Vac,AO,120G |
Description
Disc,Tear Drop,Non-Vac,AO,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC23418 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23418)
- NORTON ABRASIVES VitrifiedMountedPoint, 5/8 x 2in, 30G (61463616468)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043725)
- FLEX-HONE TOOL BC6M800CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC6M800CD)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- DYNABRADE SANDER 3" W/ASST DISCS RAPID FIRE KIT* (DB18181)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- DYNABRADE HookandLoopDisc, 5", N/V60G, PK50 (91544)
- DYNABRADE HookandLoopDisc, 6", Vac, 120G, PK50 (91565)
- DYNABRADE HookandLoopDisc, 6", Vac, 400G, PK50 (91570)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100066679)
- Dynabrade Hook & Loop Sanding Discs