Shop All Back Up Pads
Dynabrade
Disc Pad, 2-3/4" X 8"
Mfr # 57454
Zoro # G3525118
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynabrade
- MFR # 57454
- Zoro # G3525118
- UPC # 616026574540
- Country of Origin United States
- Category Back Up Pads
Details
Item | Disc Pad,2-3/4" X 8" |
Description
Disc Pad,2-3/4 In. X 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 12" Wire Wheel Wire Brush, PK12 (06180)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- DYNABRADE Cut-Off Wheel, 4-1/2"dia.x3/8"40/50G G/S (94912)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000045943)
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56175)
- DYNABRADE Pad Assembly, Spiral Rib, Med, 9" (50914)
- DYNABRADE Disc Pad, 51 mm dia. (50109)
- DYNABRADE Interface Pad, 5" (53978)
- DYNABRADE Disc Sander Backing Pad, 4-1/2" (50288)
- DYNABRADE PAD PSA F/10400 (DB57454)
- FINISH 1ST Mini Grinding Disc, 3 In., 24 Grit, PK25 (8433035)
- Dynabrade Back Up Pads