Shop All Adhesive Discs
Dynabrade
Disc, 6"dia., AO, 150G, Non-Vac0
Mfr # 79255
Zoro # G0589244
product price: $43.91
/ea
$43.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P
- Backing Material Paper
- Series Dynacut
Product Information
- Brand Dynabrade
- MFR # 79255
- Zoro # G0589244
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | PSA Disc |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Series | Dynacut |
Abrasive Type | Coated |
Abrasive Grit | 150 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc,6 In.dia.,AO,150G,Non-Vac0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- NORTON ABRASIVES 2" dia. Medium Grit Non Woven Quick Change Disc (66261009190)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Aluminum, T1, 4x1/32x3/8 (11U403)
- DEDECO SUNBURST 7/8'' TC 4-PLY PINK 600 GRIT (PUMICE) 3/32'' 6/BX (1265)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79901)
- DYNABRADE PSADisc, 6", NV100G, PK50 (91555)
- DYNABRADE PSADisc, 5", NV150G, PK50 (91530)
- DYNABRADE PSADisc, 6", NV120G, PK50 (91556)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- DYNABRADE PSADisc, 5", NV60G, PK50 (91526)
- MIRKA PSA, Disc Roll, 5", P180, PK100 (23-314-180)
- Dynabrade Adhesive Discs